Zoro Homepage

Wall Padding, Black, 2 x 6 ft.

  • Mfr # IW200-1002

  • Zoro # G7540872


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Panel Thickness
2 7/16 in
Pad Material
Polyurethane Foam
Backing Material
OSB
Panel Height
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IW200-1002
Zoro #
G7540872
UPC #
-
Country of Origin
United States

Dimensions

Panel Thickness
2 7/16 in
Panel Height
6 ft
Panel Width
2 ft
Overall Width
2 ft
Overall Length
6 ft
Thickness
2 7/16 in

Details

Item
Wall Pad
Color
Black
Pad Material
Polyurethane Foam
Backing Material
OSB
Cover Material
Vinyl
Meets
ASTM Standards
For Use With
Gymnasium
Product Type
Wall Pad

Description

Wall Pad, Product Type Wall Pad, Color Black, Pad Material Polyurethane Foam, Thickness 2 7/16 in, Ganging Location Not Applicable, Backing Material OSB, Overall Length 6 ft, Overall Width 2 ft, Ganging System Not Applicable, For Use With Gymnasium, Cover Material Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.