Shop SPAN

Industrial Compound Gauge, 30 to 0 to 60 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-210-30Hg/60PSI-G-CERT
  • Zoro # G8535755

product price: 
$
59.19
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LFS-210-30Hg/60PSI-G-CERT
Zoro #
G8535755
UPC #
-
Country of Origin
United States
Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-210
Lens Material
Acrylic
Primary Pressure Range
30 to 0 to 60
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
Yes, NIST with Data
Graduations
10 psi
Smallest Graduation
2 psi, 5 in Hg
Gauge Primary Range Smallest Graduation
5/2
Gauge Filled With
Glycerin
Gauge Primary Range Numbered Graduations
30/10
Case Color
Black
Gauge Application
Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Socket Material
Brass
Case Material
Zytel Nylon
Wetted Materials
Brass / Copper
Connection Type
MNPT
Standards
ANSI/ASME
Field Fillable
No
Dry Dampening Feature
None
Case Construction
Corrosion Resistant
Scale Type
Single
Pressure Range Type
Compound
Process Connection Gender
Male
Sensor Material
Phosphor Bronze
Dial Color
White
Movement Type
Swiss
Movement Material
Copper Alloy
Dial Face Material
Aluminum
Includes Calibration Certificate
NIST with Data
Bezel Material
Zytel Nylon
Gauge Case Liquid
Glycerin
Includes Vent Plug
No
Accuracy Grade
ASME B40.100 Grade 1A
Vibration Resistance
Liquid-Filled
Primary Scale Minor Graduations
2, 5
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Color
Black
Bezel Mounting Type
Removable
Freeze Resistant Movement
No
Primary Scale Numeric Increments
10, 30
Includes Mounting Hardware
No
Removable Bezel
Yes
Non-Sparking
No
Sensor Type
Bourdon Tube
Accuracy Scale
Full Scale
Pointer Material
Aluminum
Cleaned for Oxygen Service
No
Maximum Pressure
60
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
30 in Hg
Compatible with Brand
SPAN
NEMA Enclosure Rating
4
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Maximum
60 psi
Compatible with Series
Universal
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Case Liquid
Glycerin
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP65
Compatible Series
Universal

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.41 in
Case Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Description

Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 30 to 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.