Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Pressure Gauge, 0 to 1,500 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-210-1500-G-CERT

  • Zoro # G8535895


product price: $66.29
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS-210-1500-G-CERT
Zoro #
G8535895
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.41 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-210
Lens Material
Acrylic
Primary Pressure Range
0 to 1,500
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
20 psi
Gauge Filled With
Glycerin
Calibration Certificate Included
Yes, NIST with Data
Gauge Primary Range Smallest Graduation
20
Gauge Primary Range Numbered Graduations
300
Graduations
300 psi
Gauge Application
Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Case Color
Black
Case Material
Zytel Nylon
Socket Material
Brass
Standards
ANSI/ASME
Connection Type
MNPT
Wetted Materials
Brass / Copper
Bezel Mounting Type
Removable
Pointer Color
Black
Non-Sparking
No
Process Connection Gender
Male
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Cleaned for Oxygen Service
No
Primary Scale Numeric Increments
300
Vibration Resistance
Liquid-Filled
Removable Bezel
Yes
Movement Type
Swiss
Includes Calibration Certificate
NIST with Data
Case Construction
Corrosion Resistant
Dial Face Material
Aluminum
Sensor Type
Bourdon Tube
Field Fillable
No
Sensor Material
Phosphor Bronze
Accuracy Scale
Full Scale
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Minor Graduations
20
Bezel Material
Zytel Nylon
Pressure Range Type
Pressure
Includes Vent Plug
No
Scale Type
Single
Dry Dampening Feature
None
Dial Color
White
Movement Material
Copper Alloy
Freeze Resistant Movement
No
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 1A
Gauge Case Liquid
Glycerin
Maximum Pressure
1,500 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
Glycerin
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
1,500 psi
Compatible with Brand
SPAN
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
Universal
IP Rating
IP65

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 1,500, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.