Dum-Dum Pops, 300 PK

  • Mfr # 60

  • Zoro # G4494491


product price: $28.15
/pk 300, $0.09/ea

Key Features

Flavor
Assorted
Size
51 oz
Snack Food Type
Lollipops
Ingredients
Sugar Corn Syrup Citric Acid Malic Acid Salt Artificial Flavor Color Added (Includes Red 40, Yellow 6, Yellow 5, Blue 1)
Product Type
Candy Dum Dum Pops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60
Zoro #
G4494491
UPC #
030800000603
Country of Origin
United States

Dimensions

Size
51 oz

Details

Flavor
Assorted
Snack Food Type
Lollipops
Item
Candy Dum Dum Pops
Ingredients
Sugar Corn Syrup Citric Acid Malic Acid Salt Artificial Flavor Color Added (Includes Red 40, Yellow 6, Yellow 5, Blue 1)
Product Type
Candy Dum Dum Pops
Standards
Kosher Certified
Packing Type
Bag
Features
Assorted Flavors
Items per Pack
300
Packs per Case
1
Pack Size
3.2 lb

Description

Classic lollipop that makes things fun! Individually wrapped. Less than 25 calories per pop. Free of major allergens.


  • • Free of major allergens.
  • • Individually wrapped.
  • • Less than 25 calories per pop.
  • • A classic favorite.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.