Tie-Down Strap, Ratchet, 27ft x 2In, 4000lb
Mfr # 12R27FH
Zoro # G4218977
product price: $75.29
/ea
Free Shipping & Returns
Key Features
Overall Length
27 ft
Overall Width
2 in
Color
Orange
Working Load Limit
4,000 lb
End Type
Flat-Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12R27FH
Zoro #
G4218977
UPC #
052114035300
Country of Origin
United States
Dimensions
Overall Length
27 ft
Overall Width
2 in
Cargo Tie Down Length
27 ft
Strap Width
2"
Cargo Tie Down Width
2 in
Strap Length
27 ft.
Manufacturers Warranty Length
3 Months
Details
Item
Ratchet Strap
Color
Orange
Working Load Limit
4,000 lb
End Type
Flat-Hook
Breaking Strength
12,000 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Hardware Material
Steel
Cargo Tie Down End Type
Flat Hook
Cargo Tie Down Material
Polyester
Cargo Tie Down End Material
Steel
Fitting Style
Flat Hook
Body Material
Polyester
Item - Cargo Tie Downs
Tie Down Strap
Tensile Strength
12,000 lb/in
End Material
Steel
Tie Down Material
Polypropylene
Description
Ratchet Strap, Working Load Limit 4,000 lb, Color Orange, End Type Flat-Hook, Tensile Strength 12,000 lb/in, Tie Down Material Polypropylene, Overall Width 2 in, Overall Length 27 ft, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Ratchet Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.