Zoro Homepage

2-Pocket Folder with Prong Fasteners, Card Holder, Orange, PK25

  • Mfr # SPR78541

  • Zoro # G313119151


product price: $22.45
/pk 25, $0.90/ea

Key Features

Width
9.5"
Color
Orange
Outside Length
11.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR78541
Zoro #
G313119151
UPC #
35255785419
Country of Origin
Viet Nam

Dimensions

Width
9.5"
Outside Length
11.75"

Details

Color
Orange

Description

Two-pocket folder is made from a sturdy, leatherette paper stock to keep your papers safe and organized. Three double-prong fasteners allow you to quickly attach and remove three-hole punched papers. Convenient card holder on the inside pocket provides a simple way to personalize each folder. Folder is designed to hold letter-size papers, files, documents and more.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.