
28 qt. Rectangular Trash Can, Black, Polyethylene (Discontinued)
- Mfr # 02160CT
- Zoro # G2756915
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02160CT
Zoro #
G2756915
UPC #
50035255021604
Country of Origin
United States
Dimensions
Height
15"
Width
14.5"
Depth
10.5"
Details
Trash Container Capacity
28 qt.
Container Shape
Rectangular
Color
Black
Material
Polyethylene
Item
Trash Can
Capacity
7 gal
Shape
Rectangular
Description
Sparco 28-quart Rectangular Wastebasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.