Zoro Homepage

3-Spoke R345 Series Competition Suede Steering Wheel

  • Mfr # 015R345MSN

  • Zoro # G315834748


product price: $348.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015R345MSN
Zoro #
G315834748
UPC #
636169126635
Country of Origin
China

Description

Dished steering wheel with small grip. Developed and designed to meet the highest demands of professional racers this steering wheel from Sparco greatly improves grip for maximum control on the track. Made from first-class materials the product delivers the highest level of quality and durability for a lasting lifespan. Sparco steering wheels are fundamental driving aids that have been developed to satisfy best drivers in the world. Steering wheels are designed to improve driving precision safety and comfort. These components are realized with first-in-class leather and materials that guarantee the best grip and a reduction of vibrations transmitted to the driver. The internal structure special lightweight aluminium alloy or carbon fiber permit to reduce weight and increase lifespan. Sparco steering wheels are mounted as Original Equipment in a lot of rally cars and single seaters. Features -Designed to improve grip and comfort for driving precision -Made from premium quality materials -Features a solid construction for extra durability -Add a touch of style to your vehicle Specifications - Wheel Diameter: 13.75 / 350mm - Dish Depth: 2.50 / 63mm - Grip Color: Black - Grip Material: Suede Leather - Shape: Round - Bolt Pattern: 6 - Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.