
600 Series Racing Seat Base for 20062011 Honda Civic
Mfr # 600SB068L
Zoro # G216338864
product price: $276.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600SB068L
Zoro #
G216338864
UPC #
-
Country of Origin
China
Description
Sparco 600 Series Seat Bases utilize the factory seat mounts on your car or trucks floor to provide a flat surface for mounting your Sparco racing seat. These racing seat bases are vehicle specific for an easy, bolt-in installation. The 600 Series Sparco racing seat bases are constructed with 3/16in thick steel to provide a strong flex-free mount. These racing seat bases are powder coated in a black wrinkle finish for a cleaner look. In addition to the mounting holes provided for standard bolt-on installation, the Sparco base has a wide metal platform to allow mounting of side mounts direct to the base drilling required. This direct installation is an for race vehicles where the lowest seat position is desired. Features Wrinkle Powder Coat Finish Outer set mounting locations allows for wider side mount racing seats Wide mounting surface are allows direct mounting of side mounts Compatibility 2006-2011 Honda Civic Specifications Weight: 11 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.