Zoro Homepage

7 gal Rectangular Indoor Plastic Can, Black, Polyethylene, 14.5 in, 24 PK

  • Mfr # SPR02160CT

  • Zoro # G307201787


product price: $167.99
/pk 24, $7.00/ea
Free Shipping & Returns

Key Features

Container Capacity
7 gal
Container Shape
Rectangular
Color
Black
Height
15 in
Overall Width
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR02160CT
Zoro #
G307201787
UPC #
-
Country of Origin
United States

Dimensions

Height
15 in
Overall Width
14.5 in
Depth
10.5"

Details

Container Capacity
7 gal
Item
Indoor Plastic Can
Container Shape
Rectangular
Color
Black
Material
Polyethylene

Description

Sparco 28quart Rectangular Wastebasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.