Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sparco Bent Multipurpose Scissors, Red, 8", PK2 SPR39041

Bent Multipurpose Scissors, Red, 8", PK2 (Discontinued)

  • Mfr # SPR39041
  • Zoro # G3424458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR39041
Zoro #
G3424458
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8"

Details

Color
Red
Blade Material
Stainless Steel
Handle Style
Bent
Handle Material
Acrylonitrile Butadiene Styrene
Item
Bent Multipurpose Scissor
Features
Reliable Design Features Bent Handles Made of Molded ABS Plastic and a Double-Bevel Grind that Enhances your Accuracy while you cut
Handle Color
Red
Primary Application
Schools, Offices, Homes

Description

Bent Multipurpose Scissors,Red,8 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.