Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPR39049
Zoro #
G3424500
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5"
Details
Color
Blue
Blade Material
Stainless Steel
Handle Style
Bent
Handle Material
Rubber
Item
Kid's Scissor
Features
Corrosion-resistant, Stainless Steel Blades keep a Sharp Edge Longer, Blades are Finely Ground for Smooth, Consistent Cutting, Scissors Feature a Comfortable Grip for Added Safety while Cutting, Rubberized Grip Allows More Comfort and Control
Handle Color
Blue
Description
Bent Tip 5 In. Kids ScissorsBent Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.