Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOX, CASH, LATCH LOCK, W/TRAY

  • Mfr # SPR15501

  • Zoro # G311177269


product price: $30.49
/ea

Key Features

Color
Gray
Material
Steel
Width
11in
Depth
7.8in
Height
4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR15501
Zoro #
G311177269
UPC #
-
Country of Origin
China

Dimensions

Width
11in
Depth
7.8in
Height
4in

Details

Item
Cash Box
Color
Gray
Material
Steel
Lock Type
Latch Lock
Number of Bill Compartments
1
Number of Coin Compartments
6

Description

BOX, CASH, LATCH LOCK, W/TRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.