Zoro Homepage

Bubble Cushioned Mailers, Size 00, 5" x 10", Kraft, PK250

  • Mfr # SPR74979

  • Zoro # G813119132


product price: $67.49
/pk 250, $0.27/ea

Key Features

Color
Kraft
Width
5"
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR74979
Zoro #
G813119132
UPC #
35255749794
Country of Origin
China

Dimensions

Width
5"
Length
10"

Details

Color
Kraft

Description

Cushioned mailers are made of durable, Kraft material to keep your contained items protected during transit. Lightweight design helps keep your shipping costs to a minimum. Self-seal closure seals your package quickly without requiring water or glue. Interior bubble cushioning ensures your items arrive without any damage.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.