Shop SPARCO
See all product information
Create Account
CashBox, Gray, Steel, 2inH, 10-1/2inW
- Mfr # 842PE2
- Zoro # G622581700
product price:Â
$
53.39
/ea
Key Features
Material
Steel
Number of Compartments
5
Height
2 in
Width
10 1/2 in
Includes
(2) Keys, Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 842PE2
- Zoro #
- G622581700
- UPC #
- 035255155007
- Country of Origin
- China
Dimensions
- Height
- 2 in
- Width
- 10 1/2 in
- Depth
- 15 in
- Overall Depth
- 15 in
- Overall Width
- 10 1/2 in
- Overall Height
- 2 in
Details
- Material
- Steel
- Number of Compartments
- 5
- Includes
- (2) Keys, Tray
- Color
- Gray
- Lock Style
- Standard
- Item
- Cash Box
- Product Type
- Cash Box
- Lock Type
- Key Lock
- Shell Material
- Steel
- Wire Color
- Gray
Description
Cash Box, Number of Compartments 5, Material Steel, Color Gray, Includes (2) Keys, Tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.