
Clean Slit Letter Opener, Manual, Black
Mfr # BSN11818
Zoro # G3425517
product price: $0.80
/eaSold in multiples of 10 for $8.00
Key Features
Color
Black
Features
Comfortable Handle, Compact
Width
2.9"
Height
2.1"
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSN11818
Zoro #
G3425517
UPC #
-
Country of Origin
China
Dimensions
Width
2.9"
Height
2.1"
Details
Item
Clean Slit Letter Opener,Manual,Black
Color
Black
Features
Comfortable Handle, Compact
Material
Plastic
Description
Clean Slit Letter Opener,Manual,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.