
Copy Paper, 92 GE/112 ISO, 20 Lb, 8-1/2inx14in, WE, 10PK
Mfr # SPR06420
Zoro # G811163564
product price: $96.19
/pk 10, $9.62/ea
Free Shipping & Returns
Key Features
Sheet Size
8 1/2in x 14in
Color
White
Brightness
92
Features
Acid-free
Print Technology
Laser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPR06420
Zoro #
G811163564
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in x 14in
Details
Item
Copy & Multipurpose Paper
Color
White
Brightness
92
Features
Acid-free
Print Technology
Laser
Sheet Standard
Legal
Description
Multipurpose paper is designed for high-speed copiers and laser printers. Acid-free paper offers a 20 lb. weight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.