Zoro Homepage

Handheld 10" Page Magnifier, 2x Magnification, Inch/Centimeter Ruler, Clear

  • Mfr # SPR10601

  • Zoro # G013121331


product price: $12.49
/ea

Key Features

Color
Black
Overall Length
8.88"
Width
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR10601
Zoro #
G013121331
UPC #
35255106016
Country of Origin
China

Dimensions

Overall Length
8.88"
Width
5"

Details

Color
Black

Description

High-powered magnifier is great for up-close viewing of fine print in stock listings, newspapers, maps, computer printouts, photographs, drawings and all fine prints. Magnifier is made with a full scratch-resistant, distortion-free, acrylic lens. Equipped with Fresnel lens technology, this 2X lens offers a viewing area of 5in x 8-7/8in. The 3/4in diameter circular area offers 4X magnification. Inches and centimeters are imprinted on the sides of the magnifier for easy measuring.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.