Zoro Homepage

L360 Series Steering Wheel Ring, Leather Black

  • Mfr # 015TRGL1TUV

  • Zoro # G116345238


product price: $357.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015TRGL1TUV
Zoro #
G116345238
UPC #
-
Country of Origin
China

Description

Designed to improve grip and comfort this high quality product by Sparco provides extra edge of control for the highest level of performance on the track By delivering the best in both function and styling this steering wheel ensures driving precision while adding a personal touch to your vehicle interior Features Designed to improve grip and comfort for driving precision Made from premium quality materials Features a solid construction for extra durability Add a touch of style to your vehicle Specifications Color Leather Black Wheel Diameter 13" 330mm Dish Depth Flat Grip Material Leather Shape D Shape Bolt Pattern 6 Weight 3 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.