Shop SPARCO
See all product information
Create Account
Notebook, Left, White
- Mfr # SPR83254
- Zoro # G822385009
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
Cover Material
Chipboard
Binding
Wirebound
Features
Stiff-back, Stiff-cover, Resist Bleed-through, Subject
Number of Sheets
120
Paper Weight
16 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPR83254
- Zoro #
- G822385009
- UPC #
- 035255832540
- Country of Origin
- Viet Nam
- Cover Material
- Chipboard
- Binding
- Wirebound
- Features
- Stiff-back, Stiff-cover, Resist Bleed-through, Subject
- Number of Sheets
- 120
- Paper Weight
- 16 lb
- Cover Color
- Blue
- Item
- Notebook
- Paper Color
- White
- Rule (College, Gregg, etc.)
- College Ruled
- Rule
- Ruled
- Backing
- Chipboard
- Total Number of Sheets
- 120
Dimensions
- Sheet Size
- 8 1/2 in x 11 in
Description
Notebook, Cover Color Blue, Cover Material Chipboard, Binding Wirebound, Binding Location Left, Backing Chipboard, Total Number of Sheets 120, Sheet Size 8 1/2 in x 11 in, Rule Ruled, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content Not Applicable, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.