Zoro Homepage

Premium Gaffer Tape

  • Mfr # 64019

  • Zoro # G2756373


product price: $29.75
/ea

Key Features

Tape Color
Black
Imperial Tape Length
60 yd
Imperial Tape Width
2"
Duct Tape Length
60 yd
Duct Tape Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64019
Zoro #
G2756373
UPC #
35255640190
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2"
Duct Tape Length
60 yd
Duct Tape Width
2"
Tape Thickness
11.5 mil

Details

Item
Premium Gaffer Tape
Tape Color
Black
Features
Adhesive
Type
Gaffer Tape

Description

Sparco Premium Gaffer Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.