Products SPR15508 Combination Lock Cash Box- Steel- 11-.50 in x7-.75 in x3-.25 in - Gray
- Mfr # SPR15508
- Zoro # G104012456
product price:Â
$
62.99
/ea
Key Features
Color
Gray
Material
Steel
Width
11.5 in
Depth
7.8"
Height
3.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPR15508
- Zoro #
- G104012456
- UPC #
- 35255155083
- Country of Origin
- China
- Item
- Cash Box
- Color
- Gray
- Material
- Steel
- Features
- Spring Loaded Clip
- Lock Style
- Combination
- Number of Bill Compartments
- 1
- Number of Coin Compartments
- 5
Dimensions
- Width
- 11.5 in
- Depth
- 7.8"
- Height
- 3.3"
Description
Steel cash box offers a combination lock for extra security. Lid tray features spring-loaded clips to hold paper money. Six-compartment tray for coins and other items is removable. Tray has one long compartment for cash and five smaller compartments for coins and other items. Cash box has storage area below removable tray.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.