Rubber Grip Straight Scissors
Mfr # SPR25226
Zoro # G3459132
product price:Â $1.95
/ea
Sold in multiples of 5 for $9.75
Key Features
Overall Length
8"
Color
Black/Gray
Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SPR25226
Zoro #
G3459132
UPC #
-
Country of Origin
China
Dimensions
Overall Length
8"
Details
Color
Black/Gray
Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Rubber
Item
Scissors
Features
Comfortable Hold with Rubberized Grip, Firm Grip for More Control
Cutting Action
Straight
Handle Color
Black
Description
Sparco Rubber Grip Straight Scissors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.