Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissors, Multi-Purpose, 8" Blade L

  • Mfr # SPR25226

  • Zoro # G122385556


product price: $2.39
/ea
Sold in multiples of 5 for $11.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR25226
Zoro #
G122385556
UPC #
035255252263
Country of Origin
China

Description

Scissors, Adjustable No, Application Multi-Purpose, Blade Length 8 in, Blade Material Stainless Steel, Bottom Finger Hole Length 2 in, Cutting Action Straight, Cutting Capacity Not Applicable, Cutting Edge Type Not Applicable, Grip Material Not Applicable, Hand Orientation Ambidextrous, Handle Color Black, Handle Design Textured Grip, Handle Material Rubber, Handle Style Textured

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.