This item is Discontinued.

Sparco Sparco Products SPR06420 Copy Paper- 92 GE-112 ISO- 20 Lb- 8-.50in.x14in.- 500SH-RM- WE SPR06420

This item is Discontinued.

Sparco

Sparco Products SPR06420 Copy Paper- 92 GE-112 ISO- 20 Lb- 8-.50in.x14in.- 500SH-RM- WE (Discontinued)

Mfr # SPR06420
Zoro # G603895055
UPC # 35255005166
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPR06420
Zoro #
G603895055
UPC #
35255005166
Country of Origin
United States

Dimensions

Sheet Size
8-1/2" x 14"
Paper Size Name
Legal

Details

Item
Multipurpose Copy Paper
Color
White
Brightness
92
Paper Weight
20 lb
Green Environmental Attribute
Environmentally Friendly
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
Features
Acid-free
For Use With
Copiers, Laser printers
Print Technology
Laser

Description

Multipurpose paper is designed for high-speed copiers and laser printers. Acid-free.
  • Compatibility: Copiers Laser printers.
  • Country of Origin: US.
  • Print Technology: Laser.
  • Quantity: 500 x Sheet.
  • Size: Legal 8.5' x 14'.
  • Brightness Percentage: 92%.
  • Brightness Standard: 92 GE/102 ISO (D65).
  • Color: White.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.