QSP-618-3 19"L x 13"H x 3"W Triple Bike Stand
- Mfr # QSP-618-3
- Zoro # G204045217
product price:Â
$
95.85
/ea
Key Features
Width
47 1/2 in
Height
14 in
Features
Durable
Finish
Chrome Plated
Depth
14.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSP-618-3
- Zoro #
- G204045217
- UPC #
- 832085001531
- Country of Origin
- China
- Item
- Bike Stand
- Features
- Durable
- Finish
- Chrome Plated
- Assembly Required
- Yes
Dimensions
- Width
- 47 1/2 in
- Height
- 14 in
- Depth
- 14.3 in
Description
This Triple bike stand can be used either as parking stand for 1 bike, 2 bikes or 3 bikes. Durable chrome finish will give you years of shine. Perfect for any bikes, even your children's bike. Assembled dimension: 47-1/2" x 14-1/4 x 14" (H)Length: 19" Height: 13" Width: 3"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.