Zoro Homepage

37 x 70 in. Flat Panel TV Tilt Wall Mount

  • Mfr # SP79071

  • Zoro # G803774877


product price: $38.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP79071
Zoro #
G803774877
UPC #
654204314885
Country of Origin
China

Description

Inland Products Inc has been in the accessories business for decades and is a manufacturer of different types of accessories. Our product line has continued to prosper and grow for over decades for the quality. Our continuing goal is to bring to the market the highest quality level possible. Detail to absolute quality starts in the assembly line and is carried through right up to the time it leaves our doors to go to the consumers. Everyone at Inland is dedicated to providing the best service.

Features
  • Low profile tilting wall mount for LED & LCD Plasma TVs
Specifications
  • Size: 37 x 70 in.
  • Tilt: 14 Degree
  • Load Capacity: 90 lbs
  • Distance to The Wall: 25 mm
  • Weight (lbs): 5.29

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.