Zoro Homepage

Electro Disc LED

  • Mfr # SP670712

  • Zoro # G516083433


product price: $86.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP670712
Zoro #
G516083433
UPC #
747216354441
Country of Origin
China

Description

Features -High-output wash with high color saturation. -107 RGB 10 mm. LED powered effect. -4 DMX channels & 6 operational modes. -Strobes fades or color mixes in stand-alone mode. -Linkable via XLR & AC connections. -Long-life LEDs. -30 deg. Beam angle. -Sound active. -Low power consumption. -Low heat generation for no duty cycle. -Great for performance stages. -Power input - AC 100V - 240V 60Hz/50Hz. -Compatible with Eliminator Electro IR wireless remote. -Includes dual mounting brackets. -Dimension - 9.5 x 10.25 x 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.