Zoro Homepage

BLK Tap Brackets

  • Mfr # TBBLACK-MC4-PDQ

  • Zoro # G812939489


product price: $21.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBBLACK-MC4-PDQ
Zoro #
G812939489
UPC #
-
Country of Origin
China

Description

Black Tap Brackets. Tap brackets are made from reinforced steel and use locking pins to hold them securely in place. Using dynamic weight distributions Tap Brackets hold even the heaviest curtains. Features As Seen on TV Steel Curtain Bracket Material: Steel Color: Black Capacity: 30 lbs Bracket Type: Curtain Mount Type: Top Mount No measuring No drills Hang any curtain in 30 seconds or less Fits all standard Size curtian rods Specifications Capacity: 30 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.