Zoro Homepage

Lx Keyboard Arm Wall Mount

  • Mfr # SP825419

  • Zoro # G503976977


product price: $819.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP825419
Zoro #
G503976977
UPC #
753153331353
Country of Origin
China

Description

Durable polished aluminum construction! The LX Keyboard Arm mounts keyboards to any wall while providing vertical and side-to-side motion. Effortlessly position a keyboard to the most comfortable typing position seated or standing.
  • Position your keyboard for maximum comfort and productivity.
  • Arm extends keyboard tray up to 35" (89 cm); 13" (33 cm) height adjustment.
  • Ergonomic back-tilt keyboard tray ensures wrists remain in a neutral position during data entry—avoid repetitive-stress injuries while increasing comfort and productivity.
  • Creates a complete workstation when paired with the LX LCD Arm.
  • Easy to use—simple installation and effortless operation.
  • Mouse tray slides out to left or right depending on user preference.
  • Ideal for space-constrained spaces—folds to within 3.5" (9 cm) of wall in storage position.
  • Integrated cable management.
  • Passes ’s 10 000-cycle motion test which ensures a minimum of five years trouble-free height adjustment.
  • Finish: Polished Aluminum.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.