Zoro Homepage

Neo Flex Laptop Cart

  • Mfr # SP531055

  • Zoro # G603954202


product price: $1,494.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP531055
Zoro #
G603954202
UPC #
723902057711
Country of Origin
China

Description

  • Includes integrated worksurface/keyboard tray with left/right mouse tray scanner holder bracket mouse holder cable storage area four dual casters (two locking) laptop security
  • system bracket for power strip cable wrap.
  • Durable easy-to-clean exterior composed of aluminum high-grade plastic and zinc-plated/powder coated painted steel.
  • Power brick mounts under worksurface in cable storage area.
  • Includes cable–wrap bracket that also holds power strip.
  • Cables along main column are secured with “zip-ties” at provided attachment points.
  • Patented Constant Force lift-and-pivot motion technology.
  • Worksurface: 16.5" W x 17.5" D (42 x 45 cm).
  • Wheel-to-Wheel Base: 17.5" x 22.8" (44 x 582 cm).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.