Zoro Homepage

Emotions Dominoes, 28-Piece Set

  • Mfr # SW400030

  • Zoro # G216172253


product price: $25.15
/ea

Key Features

Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Multicolor
Material
Wood
Includes
28 Wooden Dominos
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW400030
Zoro #
G216172253
UPC #
819852012303
Country of Origin
China

Dimensions

Size
4"L x 2"W

Details

Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Multicolor
Material
Wood
Includes
28 Wooden Dominos

Description

Explore mindfulness with this colorful game of dominoes! This set of 28 wooden dominoes features 7 expressions. Each face identifies a different emotion. Match illustrations to create chains of emotions. Help children develop building blocks of empathy with this interactive game. And open up conversations about self-regulation and feelings. These toy dominoes are made of smooth, durable plywood. They're great for small hands. And they'll last for years of home or classroom use. Use these dominoes for individual, competitive or cooperative play. They're great for teaching social-emotional learning to toddlers and preschoolers. And they're a perfect addition to classrooms or family game nights. Pack the dominoes inside of the compact box for easy cleanup and storage. Includes: 28 dominoes and an instruction guide For ages 3+. Size: 4L x 2W.


  • 7 PRIMARY EMOTIONS -- This set of 28 wooden dominoes features 7 expressions. Each face illustrates a different emotion. Explore mindfulness with a colorful game of dominoes!
  • FOSTER SELF-AWARENESS -- Match illustrations and create chains of emotions with this interactive activity. Open up conversations about feelings, self-regulation and empathy.
  • DURABLE AND KID-FRIENDLY -- These dominoes are made of smooth, durable plywood. They're perfect for small hands and designed to last for years of home or classroom use.
  • INDIVIDUAL OR SMALL GROUP PLAY -- Use these dominoes for individual, competitive or cooperative play. They're a great activity for classrooms or family game nights

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.