Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spinny Gears, Wood, Natural, 18+ months

  • Mfr # SW400029

  • Zoro # G315621256


product price: $25.15
/ea

Key Features

Material
Wood
Recommended Age
18+ months
Includes
1 Baseboard, 6 Gears
Recommended Grade
Grade VPK+
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW400029
Zoro #
G315621256
UPC #
819852011290
Country of Origin
China

Details

Material
Wood
Recommended Age
18+ months
Includes
1 Baseboard, 6 Gears
Recommended Grade
Grade VPK+
Color
Natural

Description

This wooden gear puzzle features 6 pieces in 6 colors and 3 sizes. Match the gears with corresponding outlines and slot them on the pegs. Can you get all the pieces spinning at once? Swap, connect and turn the gears. Create different combinations. Explore cause and effect, spatial reasoning, critical thinking and more. The colored gears are also great for color recognition. Made from durable wood, this gear board is designed to last for years of home or classroom use. For ages 18m+. Size of baseboard: 8.6in square. Size of largest gear: 4.1in dia.


  • 6 COLORS AND 3 SIZES -- This wooden gear board comes with 6 different-colored cogs in 3 sizes. Slot the cogs onto the wooden pegs and use the largest gear to spin all the pieces.
  • CAN YOU SPIN ALL THE GEARS AT ONCE? -- Practice critical thinking and spatial reasoning by matching each gear to an appropriate outline. Can you fit all the gears on the board at once?
  • DESIGNED FOR TODDLERS -- The components on this gear board are chunky and lightweight, making them easy for small hands to manipulate. The largest gear also features a handle for easy spinning.
  • EXPLORE DIFFERENT COMBINATIONS -- Swap pieces of the same size to create different color combinations. Which pieces can you swap? How many combinations can you make?
  • DESIGNED TO LAST -- Made from durable, solid wood, this gear puzzle is designed to withstand years of home or classroom use.
  • DEVELOP INTENTIONAL PLAY -- Explore cause and effect, color recognition, problem solving, and more. This gear puzzle is excellent for introducing toddlers to early STEM concepts and intentional play.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.