Zoro Homepage

Beverage System Home Sparkling Water and Soda Maker - Black

  • Mfr # BOI-003-002-B

  • Zoro # G709947054


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Voltage
240
Depth
13.6 in
Material
plastic
Length
13.6 in
Width
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOI-003-002-B
Zoro #
G709947054
UPC #
628451077923
Country of Origin
China

Dimensions

Depth
13.6 in
Length
13.6 in
Width
7.4 in

Details

Voltage
240
Color
Black
Material
plastic

Description

Beverage System Home Carbonation Appliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.