
Liquid Cleaners & Detergents, 33.8 oz, Pleasant, Bottle, 12 PK (Discontinued)
- Mfr # 30345
- Zoro # G7765304
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30345
Zoro #
G7765304
UPC #
10071564303453
Country of Origin
United States
Dimensions
Cleaner Container Size
33.8 oz
Size
33.8 oz
Details
Item
Cleaners & Detergents
Cleaner Container Type
Bottle
Chemicals For Use On
Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
Fragrance
Pleasant
Cleaner Form
Liquid
Container Type
Bottle
Type
Glass Cleaner
For Use On
Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
Net Weight
31 lbs
Application
Glass Cleaner
Removes
Body Oils; Dust; Fingerprints; Grease; Grime; Smudges; Water-Based Soil
Description
Sparkle Green Formula Glass Cleaner, 33.8 oz Bottle, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.