Zoro Homepage
This item is Discontinued.
Sparkle Liquid Cleaners & Detergents, 33.8 oz, Pleasant, Bottle 30345

Liquid Cleaners & Detergents, 33.8 oz, Pleasant, Bottle (Discontinued)

  • Mfr # 30345
  • Zoro # G7766458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30345
Zoro #
G7766458
UPC #
71564303456
Country of Origin
United States

Dimensions

Cleaner Container Size
33.8 oz
Size
33.8 oz

Details

Item
Cleaners & Detergents
Cleaner Container Type
Bottle
Chemicals For Use On
Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
Fragrance
Pleasant
Cleaner Form
Liquid
Container Type
Bottle
Removes
Body Oils; Dust; Fingerprints; Grease; Grime; Smudges; Water-Based Soil
Type
Glass Cleaner
For Use On
Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
Application
Glass Cleaner
Net Weight
2.58 lbs

Description

Keep surfaces spotless and streak-free without harming the environment. Contains no volatile organic compounds, ammonia, alcohol or solvents. Safe to use on glass, mirrors, stainless steel, appliances, Plexiglas®, countertops and chrome surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.