
Liquid Glass Cleaner, Unscented, Aerosol Can, 12 PK (Discontinued)
- Mfr # 20620
- Zoro # G6072130
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20620
Zoro #
G6072130
UPC #
10071564206204
Country of Origin
United States
Dimensions
Cleaner Container Size
20 oz
Details
Item
Glass Cleaner
Cleaner Container Type
Aerosol Spray
Chemicals For Use On
Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
Fragrance
Unscented
Cleaner Form
Liquid
Container Type
Aerosol Can
For Use On
Glass
Net Weight
20 lbs
Type
Glass Cleaner
Description
Sparkle Glass Cleaner, 20oz Aerosol, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.