Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sparkle Pro Paper Towels, White, 15 PK

  • Mfr # GPC2717714

  • Zoro # G601839662


product price: $46.07
/pk 15, $3.07/ea

Key Features

Paper Towel Type
Perforated Roll
Color
White
Product Series
Sparkle
Sheet Size
8.80" x 11"
Features
Absorbent; Individually Wrapped; Perforated; Chlorine-free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC2717714
Zoro #
G601839662
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.80" x 11"
Sheet Length
11 in
Sheet Width
8.80 in

Details

Paper Towel Type
Perforated Roll
Item
Paper Towels
Color
White
Product Series
Sparkle
Features
Absorbent; Individually Wrapped; Perforated; Chlorine-free
Number of Sheets
85
Ply
2

Description

Sparkle PS towels feature premium quality and high absorbency. Each roll is individually wrapped and stays protected to help ensure hygienic storage. Each perforated roll of towels fits standard kitchen-roll dispensers. Exclusive EZ Access carton is smaller and color-coded. Perforated openings in the carton helps make shopping, finding, handling, storing, displaying and accessing products easier and faster in limited space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.