Zoro Homepage

Sparkle Cleaning Towel Paper Towels, 70 Sheets, White, 30 PK

  • Mfr # GPC2717201CT

  • Zoro # G202451287


product price: $62.19
/pk 30, $2.07/ea

Key Features

Paper Towel Type
Perforated Roll
Color
White
Product Series
Sparkle
Sheet Size
8.80" x 11"
Number of Sheets
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC2717201CT
Zoro #
G202451287
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.80" x 11"
Sheet Width
8.80 in
Sheet Length
11 in

Details

Paper Towel Type
Perforated Roll
Item
Paper Towels
Color
White
Product Series
Sparkle
Number of Sheets
70
Material
Paper
Features
Long Lasting; Absorbent; Individually Wrapped; Perforated
Ply
2

Description

Premium roll towels are the right towels for any cleaning challenge. Sparkle PS towels bring the premium-quality strength, absorbency, appearance and brand recognition. Each roll of two-ply towels is perforated for easy tear-off without devices or cutters. Long-lasting, 70-sheet rolls save time and avoid frequent refilling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.