
12 in W Angle Broom, Tan, Polypropylene
Mfr # 41082EC25
Zoro # G906620873
product price: $37.59
/eaSold in multiples of 12 for $451.08
Key Features
Bristle Color
Tan
Handle Material
Polypropylene
Brush Width
12 in
Length
56 in
Features
Angled Broom Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41082EC25
Zoro #
G906620873
UPC #
085404014617
Country of Origin
Mexico
Dimensions
Brush Width
12 in
Length
56 in
Details
Bristle Color
Tan
Handle Material
Polypropylene
Item
Angle Broom
Features
Angled Broom Head
Description
Color Coded Duo Sweep Flagged Ang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.