
1.5 in W Detail Brush, Brown, Polypropylene
Mfr # 41395EC01
Zoro # G606620920
product price: $5.79
/eaSold in multiples of 60 for $347.40
Key Features
Brush Type
Detail Brush
Bristle Material
Polyester
Handle Material
Polypropylene
Brush Width
1.5 in
Features
Ergonomic Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41395EC01
Zoro #
G606620920
UPC #
085404011548
Country of Origin
Mexico
Dimensions
Brush Width
1.5 in
Length
7 in
Details
Brush Type
Detail Brush
Bristle Color
Brown
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Detail Brush
Features
Ergonomic Handle
Description
Color Coded Detail Brush,7 in,Bro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.