
24 in Sweep Face Floor Sweep, 1.75 in L Bristles
Mfr # 41891EC75
Zoro # G906620811
product price: $31.19
/eaSold in multiples of 12 for $374.28
Key Features
Sweep Face
3 in
Bristle Length
1.75 in
Bristle Material
Polyester
Features
Standard 3/4" Acme Threaded Handle Hole
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41891EC75
Zoro #
G906620811
UPC #
085404012170
Country of Origin
Mexico
Dimensions
Bristle Length
1.75 in
Height
3.5 in
Details
Sweep Face
3 in
Bristle Material
Polyester
Item
Floor Broom
Features
Standard 3/4" Acme Threaded Handle Hole
Material
Polypropylene
Description
Color Coded Omni Sweep Floor Swee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.