Zoro Homepage

2.5 in W Flo-Thru Brush, Lime, Polypropylene

  • Mfr # 41278EC75

  • Zoro # G106620949


product price: $32.99
/ea
Sold in multiples of 12 for $395.88

Key Features

Brush Type
Flow Through Brush
Bristle Material
Soft Nylex
Handle Material
Polypropylene
Brush Width
2.5 in
Features
5 in x 12 in Bristle Spread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41278EC75
Zoro #
G106620949
UPC #
085404014907
Country of Origin
Mexico

Dimensions

Brush Width
2.5 in
Length
10 in

Details

Brush Type
Flow Through Brush
Bristle Color
Lime
Bristle Material
Soft Nylex
Handle Material
Polypropylene
Item
Flo-Thru Brush
Features
5 in x 12 in Bristle Spread

Description

Color Coded Flo Thru Wall and Equip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.