Zoro Homepage

2.5 in W Hand Scrub Brush, Lime, Polypropylene

  • Mfr # 40521EC75

  • Zoro # G106620802


product price: $14.49
/ea
Sold in multiples of 6 for $86.94

Key Features

Bristle Material
Polyester
Handle Material
Polypropylene
Brush Width
2.5 in
Length
6 in
Features
Ergonomic Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40521EC75
Zoro #
G106620802
UPC #
085404011142
Country of Origin
Mexico

Dimensions

Brush Width
2.5 in
Length
6 in

Details

Bristle Color
Lime
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Hand Scrub Brush
Features
Ergonomic Shape

Description

Color Coded 6 in,Hand Scrub,Lime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.