
2.5 in W Hand Scrub Brush, Lime, Polypropylene
Mfr # 42024EC75
Zoro # G806620959
product price: $12.29
/eaSold in multiples of 6 for $73.74
Key Features
Bristle Material
Polyester
Handle Material
Polypropylene
Brush Width
2.5 in
Length
8 in
Features
Ergonomic Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42024EC75
Zoro #
G806620959
UPC #
085404012439
Country of Origin
Mexico
Dimensions
Brush Width
2.5 in
Length
8 in
Details
Bristle Color
Lime
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Hand Scrub Brush
Features
Ergonomic Shape
Description
Color Coded 8 in,Hand Scrub,Lime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.