Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 in W Pipe and Valve Brush, Brown, Polypropylene

  • Mfr # 45022EC01

  • Zoro # G306621142


product price: $25.49
/ea
Sold in multiples of 6 for $152.94

Key Features

Brush Type
Pipe and Valve Brush
Bristle Material
Polyester
Handle Material
Polypropylene
Length
5.7 in
For Use With
Standard 3/4 in threaded handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45022EC01
Zoro #
G306621142
UPC #
085404013481
Country of Origin
Mexico

Dimensions

Brush Width
2.5 in
Length
5.7 in

Details

Brush Type
Pipe and Valve Brush
Bristle Color
Brown
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Pipe and Valve Brush
For Use With
Standard 3/4 in threaded handle

Description

Color Code Pipe and Valve Brush 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.