Zoro Homepage

2.75 in W Bake Pan Lip Brush, Orange, Polypropylene

  • Mfr # 40024EC24

  • Zoro # G406620939


product price: $11.99
/ea
Sold in multiples of 6 for $71.94

Key Features

Brush Type
Pan Lip Brush
Bristle Material
Polyester
Handle Material
Polypropylene
Brush Width
2.75 in
Features
Ergonomic Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40024EC24
Zoro #
G406620939
UPC #
085404010060
Country of Origin
Mexico

Dimensions

Brush Width
2.75 in
Length
6 in

Details

Brush Type
Pan Lip Brush
Bristle Color
Orange
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Bake Pan Lip Brush
Features
Ergonomic Shape

Description

Color Coded Bake Pan Lip Brush 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.