
2.75 in W Bake Pan Lip Brush, Purple, Polypropylene
Mfr # 40024EC68
Zoro # G306620909
product price: $10.85
/eaSold in multiples of 6 for $65.10
Key Features
Brush Type
Pan Lip Brush
Bristle Material
Polyester
Handle Material
Polypropylene
Brush Width
2.75 in
Features
Ergonomic Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40024EC68
Zoro #
G306620909
UPC #
085404010091
Country of Origin
Mexico
Dimensions
Brush Width
2.75 in
Length
6 in
Details
Brush Type
Pan Lip Brush
Bristle Color
Purple
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Bake Pan Lip Brush
Features
Ergonomic Shape
Description
Color Coded Bake Pan Lip Brush 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.