
3 in W Flo-Thru Brush, Tan, Polypropylene
Mfr # 40050EC25
Zoro # G406620779
product price: $29.99
/eaSold in multiples of 12 for $359.88
Key Features
Brush Type
Flow Through Brush
Bristle Material
Soft Nylex
Handle Material
Polypropylene
Brush Width
3 in
Features
Protective Bumper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40050EC25
Zoro #
G406620779
UPC #
085404015409
Country of Origin
Mexico
Dimensions
Brush Width
3 in
Length
9.5 in
Details
Brush Type
Flow Through Brush
Bristle Color
Tan
Bristle Material
Soft Nylex
Handle Material
Polypropylene
Item
Flo-Thru Brush
Features
Protective Bumper
Description
Color Coded Flo Thru Brush with P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.