Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 in Aluminum Handle, Brown, Aluminum

  • Mfr # 40246EC01

  • Zoro # G206621358


product price: $13.99
/ea
Sold in multiples of 12 for $167.88

Key Features

Handle Material
Aluminum
Includes
Hang Up Cap
End Type
Standard 3/4" Acme Thread
For Use With
Sparta push brooms, sweeps, squeegees and floor scrubs
Weight
0.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40246EC01
Zoro #
G206621358
UPC #
017183409810
Country of Origin
Mexico

Dimensions

Length
30 in

Details

Handle Material
Aluminum
Item
Aluminum Handle
Color
Brown
Includes
Hang Up Cap
End Type
Standard 3/4" Acme Thread
For Use With
Sparta push brooms, sweeps, squeegees and floor scrubs
Weight
0.7 lb

Description

Natural Aluminum Handle,Color Co

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.